
Panel Filter replacement filter for 1X15232 / INGERSOLL RAND
Mfr # B1PA0001135
Zoro # G710488171
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Element Material
Polyester Felt
Filter Rating
10 ยต
Height (In.)
24"
Overall Width
24 in
Filter Media
Polyester Felt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1PA0001135
Zoro #
G710488171
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
24"
Overall Width
24 in
Details
Element Material
Polyester Felt
Filter Rating
10 ยต
Filter Media
Polyester Felt
Application
Filtration
Description
Beta 1 Filters B1PA0001137 is a quality replacement for INGERSOLL RAND / 1X15232. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.