Zoro Homepage

Panel Filter replacement filter for 34093 / ENDUSTRA

  • Mfr # B1PA0001093

  • Zoro # G510487299


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Element Material
Polyester Felt
Filter Media
Polyester Felt
Height (In.)
24"
Overall Width
24 in
Filter Rating
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1PA0001093
Zoro #
G510487299
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
24"
Overall Width
24 in

Details

Element Material
Polyester Felt
Filter Media
Polyester Felt
Filter Rating
10 ยต
Application
Filtration

Description

Beta 1 Filters B1PA0001105 is a quality replacement for ENDUSTRA / 34093. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.