
Replacement Cabin Air Filter Compatible with HIFI SC90297
Mfr # B1CA0006583
Zoro # G715624017
product price: $11.89
/eaSold in multiples of 4 for $47.56
Key Features
Width
2.755 in
Length
9.212 in
Material
Cellulose/Acrylic Impregn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1CA0006583
Zoro #
G715624017
UPC #
-
Country of Origin
China
Dimensions
Width
2.755 in
Length
9.212 in
Details
Material
Cellulose/Acrylic Impregn
Description
Beta 1 Filters B1CA0005530 is a quality replacement for HIFI / SC90297.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter compatible with SC90297 / HIFI
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed to capture and retain dust and debris from the air.
- Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.