
Replacement Fuel/Water Separator Filter Compatible with 2347967 / CATERPILLAR
Mfr # B1FW0007498
Zoro # G015624076
product price: $12.29
/eaSold in multiples of 4 for $49.16
Key Features
Outside Dia.
3.3 in
Microns
15 ยต
Inside Dia.
0.866 in
Length
6.102 in
Material
Synthetic/Water Coalescin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1FW0007498
Zoro #
G015624076
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
3.3 in
Inside Dia.
0.866 in
Length
6.102 in
Details
Microns
15 ยต
Material
Synthetic/Water Coalescin
Description
Beta 1 Filters B1FW0007512 is a quality replacement for CATERPILLAR / 2347967.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter compatible with 2347967-CATERPILLAR
- Contains 1-fuel/water separator filter(s).
- Easy installation and replacement for hassle-free maintenance.
- Designed with fuel quality, efficiency, and reliability in mind.
- Designed for various applications.
- All filters are manufactured by an ISO Certified company.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.