
Replacement Fuel/Water Separator Filter Compatible with 40C7018 / LIUGONG
Mfr # B1FW0007484
Zoro # G915624121
product price: $24.99
/eaSold in multiples of 4 for $99.96
Key Features
Length
9.055 in
Inside Dia.
1.181 in
Microns
25 ยต
Outside Dia.
4.724 in
Material
Cellulose/Water Separator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1FW0007484
Zoro #
G915624121
UPC #
-
Country of Origin
China
Dimensions
Length
9.055 in
Inside Dia.
1.181 in
Outside Dia.
4.724 in
Details
Microns
25 ยต
Material
Cellulose/Water Separator
Description
Beta 1 Filters B1FW0007502 is a quality replacement for LIUGONG / 40C7018.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter compatible with 40C7018 LIUGONG
- Contains 1-fuel/water separator filter(s).
- Easy installation and replacement for hassle-free maintenance.
- Designed with fuel quality, efficiency, and reliability in mind.
- Designed for various applications.
- All filters are manufactured by an ISO Certified company.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.