Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fuel/Water Separator Filter Compatible with DZ115389 / JOHN DEERE

  • Mfr # B1FW0007496

  • Zoro # G215624098


product price: $19.59
/ea
Sold in multiples of 4 for $78.36

Key Features

Material
Synthetic/Water Coalescin
Length
6.378 in
Outside Dia.
3.515 in
Microns
10 ยต
Inside Dia.
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1FW0007496
Zoro #
G215624098
UPC #
-
Country of Origin
China

Dimensions

Length
6.378 in
Outside Dia.
3.515 in
Inside Dia.
1.9 in

Details

Material
Synthetic/Water Coalescin
Microns
10 ยต

Description

Beta 1 Filters B1FW0007494 is a quality replacement for JOHN DEERE / DZ115389.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter compatible with DZ115389 JOHN DEERE
  • Contains 1-fuel/water separator filter(s).
  • Easy installation and replacement for hassle-free maintenance.
  • Designed with fuel quality, efficiency, and reliability in mind.
  • Designed for various applications.
  • All filters are manufactured by an ISO Certified company.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.