
Replacement Fuel/Water Separator Filter Compatible with LFF82151 / LUBER-FINER MOQ
Mfr # B1FW0007300
Zoro # G916519761
product price: $71.29
/eaKey Features
Length
4.23 in
Inside Dia.
0.87 in
OEM Part Number
LUBER-FINER - LFF82151
Outside Dia.
3.31 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1FW0007300
Zoro #
G916519761
UPC #
-
Country of Origin
United States
Dimensions
Length
4.23 in
Inside Dia.
0.87 in
Outside Dia.
3.31 in
Details
OEM Part Number
LUBER-FINER - LFF82151
Application
Filtration
Description
Beta 1 Filters B1FW0007285 is a quality replacement for LUBER-FINER / LFF82151.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter compatible with LFF82151 LUBER-FINER (1 piece minimum).
- Contains 1-fuel/water separator filter(s).
- Easy installation and replacement for hassle-free maintenance.
- Designed with fuel quality, efficiency, and reliability in mind.
- Designed for various applications.
- All filters are manufactured by an ISO Certified company.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.