Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Refrigeration Separator is Compatible with AIR SUPPLY 0708204 1

  • Mfr # B1RF0001291

  • Zoro # G316519934


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Inside Dia. (In.)
7.75 in
Overall Height
20.12 in
Outside Dia. (In.)
9.5 in
Replaces
AIR SUPPLY - 708204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1RF0001291
Zoro #
G316519934
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
7.75 in
Overall Height
20.12 in
Outside Dia. (In.)
9.5 in

Details

Replaces
AIR SUPPLY - 708204

Description

Beta 1 Filters B1RF0001290 is a quality replacement for AIR SUPPLY / 0708204.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for 0708204-/ AIR SUPPLY (1 piece minimum).
  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with efficiency and reliability in mind.
  • Specifically designed to remove lubricating oil from gases.
  • We ensure proper selection of all materials.
  • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.