Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Refrigeration Separator is Compatible with MYCOM 50850203 1

  • Mfr # B1RF0001031

  • Zoro # G616519894


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.41 in
Overall Height
34 in
Element Material
Microglass
Inside Dia. (In.)
6.12 in
Replaces
MYCOM - 50850203
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1RF0001031
Zoro #
G616519894
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.41 in
Overall Height
34 in
Inside Dia. (In.)
6.12 in

Details

Element Material
Microglass
Replaces
MYCOM - 50850203
Filter Media
Microglass

Description

Beta 1 Filters B1RF0001030 is a quality replacement for MYCOM / 50850203.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for 50850203-/ MYCOM (1 piece minimum).
  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with efficiency and reliability in mind.
  • Specifically designed to remove lubricating oil from gases.
  • We ensure proper selection of all materials.
  • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.