Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Spin-on Fuel Filter Compatible with 33358 / WIX 1-PACK

  • Mfr # B1SF0005073

  • Zoro # G016519807


product price: $24.55
/ea

Key Features

OEM Part Number
WIX - 33358
Outside Dia.
2.992 in
Material
Cellulose
Microns
3
Length
4.881 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SF0005073
Zoro #
G016519807
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.992 in
Length
4.881 in

Details

OEM Part Number
WIX - 33358
Material
Cellulose
Item
Fuel Filter
Microns
3
Application
Filtration
Media
Cellulose

Description

Beta 1 Filters B1SF0004689 is a quality replacement for WIX / 33358.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for 33358-/ WIX (1 piece minimum).
  • Meets or exceeds OEM Standards
  • All filters are manufactured by an ISO Certified company
  • Designed with fuel quality, efficiency, and reliability in mind
  • Easy installation and replacement for hassle-free maintenance
  • Contains 1 spin-on fuel filter(s).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.