
Replacement Spin-on Fuel Filter Compatible with 5000187 / FORD
Mfr # B1SO0050194
Zoro # G115624105
product price: $11.19
/eaSold in multiples of 4 for $44.76
Key Features
Microns
10 ยต
Length
3.582 in
Inside Dia.
2.834 in
Outside Dia.
3.759 in
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0050194
Zoro #
G115624105
UPC #
-
Country of Origin
China
Dimensions
Length
3.582 in
Inside Dia.
2.834 in
Outside Dia.
3.759 in
Details
Microns
10 ยต
Item
Fuel Filter
Material
Cellulose
Description
Beta 1 Filters B1SO0025060 is a quality replacement for FORD / 5000187.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter replacement for 5000187-/ FORD
- Meets or exceeds OEM Standards
- All filters are manufactured by an ISO Certified company
- Designed with fuel quality, efficiency, and reliability in mind
- Easy installation and replacement for hassle-free maintenance
- Contains 1 spin-on fuel filter(s).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.