
Replacement Spin-on Fuel Filter Compatible with 53C0841 / LIUGONG
Mfr # B1SF0009039
Zoro # G315624028
product price: $19.29
/eaSold in multiples of 4 for $77.16
Key Features
Length
7.834 in
Outside Dia.
4 in
Microns
5 ยต
Inside Dia.
3.74 in
Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SF0009039
Zoro #
G315624028
UPC #
-
Country of Origin
China
Dimensions
Length
7.834 in
Outside Dia.
4 in
Inside Dia.
3.74 in
Details
Microns
5 ยต
Item
Fuel Filter
Material
Synthetic
Description
Beta 1 Filters B1SF0009321 is a quality replacement for LIUGONG / 53C0841.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter replacement for 53C0841 / LIUGONG
- Meets or exceeds OEM Standards
- All filters are manufactured by an ISO Certified company
- Designed with fuel quality, efficiency, and reliability in mind
- Easy installation and replacement for hassle-free maintenance
- Contains 1 spin-on fuel filter(s).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.