
Replacement Spin-on Fuel Filter Compatible with 57730 / WIX
Mfr # B1SO0050194
Zoro # G515624101
product price: $11.19
/eaSold in multiples of 4 for $44.76
Key Features
Inside Dia.
2.834 in
Length
3.582 in
Microns
10 ยต
Outside Dia.
3.759 in
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0050194
Zoro #
G515624101
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
2.834 in
Length
3.582 in
Outside Dia.
3.759 in
Details
Item
Fuel Filter
Microns
10 ยต
Material
Cellulose
Description
Beta 1 Filters B1SO0049202 is a quality replacement for WIX / 57730.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter replacement for 57730-/ WIX
- Meets or exceeds OEM Standards
- All filters are manufactured by an ISO Certified company
- Designed with fuel quality, efficiency, and reliability in mind
- Easy installation and replacement for hassle-free maintenance
- Contains 1 spin-on fuel filter(s).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.