Replacement Spin-on Fuel Filter Compatible with 70064 / CIM-TEK
- Mfr # B1SF0009125
- Zoro # G614231835
product price:Â
$
29.75
/ea
Sold in multiples of 2 for
$59.50
Key Features
Length
5.38 in
Outside Dia.
3.75 in
Microns
30
OEM Part Number
70064
Fits Brand
CIM-TEK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SF0009125
- Zoro #
- G614231835
- UPC #
- -
- Country of Origin
- United States
- Microns
- 30
- OEM Part Number
- 70064
- Fits Brand
- CIM-TEK
- Application
- Filtration
- Item
- Fuel Filter
- Material
- Hydrosorb
- Media
- Hydrosorb
Dimensions
- Length
- 5.38 in
- Outside Dia.
- 3.75 in
Description
Beta 1 Filters B1SF0009125 is a quality replacement for CIM-TEK / 70064.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.