Shop BETA 1 FILTERS
See all product information
Create Account
Replacement Spin-on Fuel Filter Compatible with 70068 / CIM-TEK
- Mfr # B1SF0009133
- Zoro # G014232494
product price:
$
71.99
/ea
Sold in multiples of 2 for
$143.98
Key Features
Length
10.94 in
Outside Dia.
5.06 in
Microns
30
OEM Part Number
70068
Material
Hydrosorb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SF0009133
- Zoro #
- G014232494
- UPC #
- -
- Country of Origin
- United States
- Microns
- 30
- OEM Part Number
- 70068
- Material
- Hydrosorb
- Fits Brand
- CIM-TEK
- Application
- Filtration
- Item
- Fuel Filter
- Media
- Hydrosorb
Dimensions
- Length
- 10.94 in
- Outside Dia.
- 5.06 in
Description
Beta 1 Filters B1SF0009133 is a quality replacement for CIM-TEK / 70068.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 70068-/ CIM-TEK
- • Meets or exceeds OEM Standards
- • All filters are manufactured by an ISO Certified company
- • Designed with fuel quality, efficiency, and reliability in mind
- • Easy installation and replacement for hassle-free maintenance
- • Contains 2 spin-on fuel filter(s).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.