Shop BETA 1 FILTERS
See all product information
Create Account
Replacement Spin-On Fuel Filter Compatible With 71098Pw0001 / Cim-Tek
- Mfr # B1SF0009107
- Zoro # G623294517
product price:Â
$
67.39
/ea
Sold in multiples of 2 for
$134.78
Key Features
Length
10.94 in
Outside Dia.
5.06 in
Application
Filtration
Material
Cellulose
Fits Brand
CIM-TEK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SF0009107
- Zoro #
- G623294517
- UPC #
- -
- Country of Origin
- United States
- Application
- Filtration
- Material
- Cellulose
- Fits Brand
- CIM-TEK
- Micron Rating
- 10 micron
- OEM Part Number
- 71098PW0001
Dimensions
- Length
- 10.94 in
- Outside Dia.
- 5.06 in
Description
Beta 1 Filters B1SF0009344 is a quality replacement for CIM-TEK / 71098PW0001.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP); Carbon black (airborne, unbound particles of respirable size); Nickel (Metallic); Styrene; Glass wool fibers (inhalable and biopersistent); Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause cancer, and Bisphenol A (BPA); Ethylene glycol (ingested); 1,3 Butadiene; Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.