Replacement Spin-on Fuel Filter Compatible with 86402050 / CNH CASE-NEW HOLLAND

  • Mfr # B1SO0050194

  • Zoro # G415624027


product price: $11.19
/ea
Sold in multiples of 4 for $44.76

Key Features

Length
3.582 in
Outside Dia.
3.759 in
Inside Dia.
2.834 in
Material
Cellulose
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0050194
Zoro #
G415624027
UPC #
-
Country of Origin
China

Dimensions

Length
3.582 in
Outside Dia.
3.759 in
Inside Dia.
2.834 in

Details

Item
Fuel Filter
Material
Cellulose
Microns
10 ยต

Description

Beta 1 Filters B1SO0036040 is a quality replacement for CNH CASE-NEW HOLLAND / 86402050.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for 86402050-/ CNH (CASE-NEW HOLLAND)
  • Meets or exceeds OEM Standards
  • All filters are manufactured by an ISO Certified company
  • Designed with fuel quality, efficiency, and reliability in mind
  • Easy installation and replacement for hassle-free maintenance
  • Contains 1 spin-on fuel filter(s).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.