Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Spin-on Fuel Filter Compatible with BF46234 / BALDWIN

  • Mfr # B1SF0009315

  • Zoro # G815624078


product price: $23.29
/ea
Sold in multiples of 4 for $93.16

Key Features

Outside Dia.
4.37 in
Length
8.582 in
Microns
10 ยต
Material
Cellulose/Water Separator
Inside Dia.
3.622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SF0009315
Zoro #
G815624078
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
4.37 in
Length
8.582 in
Inside Dia.
3.622 in

Details

Item
Fuel Filter
Microns
10 ยต
Material
Cellulose/Water Separator

Description

Beta 1 Filters B1SF0009324 is a quality replacement for BALDWIN / BF46234.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for BF46234 / BALDWIN
  • Meets or exceeds OEM Standards
  • All filters are manufactured by an ISO Certified company
  • Designed with fuel quality, efficiency, and reliability in mind
  • Easy installation and replacement for hassle-free maintenance
  • Contains 1 spin-on fuel filter(s).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.