Zoro Homepage

Replacement Spin-on Fuel Filter Compatible with SN40787 / HIFI

  • Mfr # B1SF0009047

  • Zoro # G215624012


product price: $19.59
/ea
Sold in multiples of 4 for $78.36

Key Features

Microns
10 ยต
Length
5.826 in
Material
Synthetic/Water Coalescin
Inside Dia.
2.118 in
Outside Dia.
3.515 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SF0009047
Zoro #
G215624012
UPC #
-
Country of Origin
China

Dimensions

Length
5.826 in
Inside Dia.
2.118 in
Outside Dia.
3.515 in

Details

Microns
10 ยต
Material
Synthetic/Water Coalescin
Item
Fuel Filter

Description

Beta 1 Filters B1SF0009317 is a quality replacement for HIFI / SN40787.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for SN40787 / HIFI
  • Meets or exceeds OEM Standards
  • All filters are manufactured by an ISO Certified company
  • Designed with fuel quality, efficiency, and reliability in mind
  • Easy installation and replacement for hassle-free maintenance
  • Contains 1 spin-on fuel filter(s).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.