Shop BETA 1 FILTERS

Replacement Suction Strainer Compatible with FAM65MDCB80 / SOFIMA

  • Mfr # B1SS0001159
  • Zoro # G315545460

product price: 
$
109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
SOFIMA
Filter Rating (Microns)
250
Filter Media
Wire Mesh
Height
7.95 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1SS0001159
Zoro #
G315545460
UPC #
-
Country of Origin
Italy
Replaces OEM Brand
SOFIMA
Replaces OEM Part
FAM65MDCB80
Filter Rating (Microns)
250
Filter Media
Wire Mesh

Dimensions

Height
7.95 in

Description

Beta 1 Filters B1SS0003815 is a quality replacement for SOFIMA / FAM65MDCB80.Engineered to perfection, these filters provide superior protection by ensuring smooth operation and extended equipment life.Our Suction Strainers feature a user-friendly design, you can easily attach or detach the filter minimizing downtime and maximizing productivity. Keep your equipment running smoothly with quick and hassle-free maintenance.Equipped with advanced filtration technology, these filters effectively remove particles, dirt, and impurities from hydraulic fluids or oil, preventing damage to critical components. Experience the peace of mind that comes with clean fluids and extend the life of your equipment.Invest in the longevity of your equipment and optimize the performance of your hydraulic and oil systems.Any OEM names and related trademarks are the property of their respective owners.All filters are manufactured by an ISO Certified company


  • • Filter replacement for FAM65MDCB80 / SOFIMA
  • • Meets or exceeds OEM Standards
  • • All filters are manufactured by an ISO Certified company
  • • Designed with efficiency and reliability in mind.
  • • Used to protect pumps and other equipment by filtering out large debris and contaminants from the fluid before it enters the system.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.