Replacement Suction Strainer Compatible with UCSE75482410 / UCC
- Mfr # B1SS0001906
- Zoro # G714232312
Key Features
Specifications
Product Information
- MFR #
- B1SS0001906
- Zoro #
- G714232312
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 10.71 in
- Outside Dia.
- 5.91 in
- Inside Dia.
- 4.33 in
Details
- Application
- Filtration
- Filter Media
- Wire Mesh
- Microns
- 125
- Replaces Brand
- UCC
- Replaces Part
- UCSE75482410
- Material
- Wire Mesh
Description
Beta 1 Filters B1SS0004086 is a quality replacement for UCC / UCSE75482410.Engineered to perfection, these filters provide superior protection by ensuring smooth operation and extended equipment life.Our Suction Strainers feature a user-friendly design, you can easily attach or detach the filter minimizing downtime and maximizing productivity. Keep your equipment running smoothly with quick and hassle-free maintenance.Equipped with advanced filtration technology, these filters effectively remove particles, dirt, and impurities from hydraulic fluids or oil, preventing damage to critical components. Experience the peace of mind that comes with clean fluids and extend the life of your equipment.Invest in the longevity of your equipment and optimize the performance of your hydraulic and oil systems.Any OEM names and related trademarks are the property of their respective owners.All filters are manufactured by an ISO Certified company
- • Filter replacement for UCSE75482410 / UCC
- • Meets or exceeds OEM Standards
- • All filters are manufactured by an ISO Certified company
- • Designed with efficiency and reliability in mind.
- • Used to protect pumps and other equipment by filtering out large debris and contaminants from the fluid before it enters the system.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.