replaces ARGO-HYTOS S2092305, 40 micron, Wire Mesh

  • Mfr # B1HF0117462

  • Zoro # G115474199


product price:  $76.55
/ea
Sold in multiples of 2 for $153.10
Free Shipping & Returns

Key Features

Replaces OEM Brand
ARGO-HYTOS
Filter Rating (Microns)
40
Filter Media
Wire Mesh
Application
Filtration
Length
8.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0117462
Zoro #
G115474199
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.94 in
Outside Dia.
3.268 in

Details

Replaces OEM Brand
ARGO-HYTOS
Replaces OEM Part
S2092305
Filter Rating (Microns)
40
Filter Media
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0117461 is a quality replacement for ARGO-HYTOS / S2092305.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for S2092305 / ARGO-HYTOS
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.