
replaces ARGO-HYTOS V3081706, 10 micron, Microglass
Mfr # B1HF0048020
Zoro # G615461538
product price: $67.85
/eaKey Features
Replaces OEM Brand
ARGO-HYTOS
Filter Rating (Microns)
10
Filter Media
Microglass
Outside Dia.
3.071 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048020
Zoro #
G615461538
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.071 in
Length
6.65 in
Details
Replaces OEM Brand
ARGO-HYTOS
Replaces OEM Part
V3081706
Filter Rating (Microns)
10
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0048203 is a quality replacement for ARGO-HYTOS / V3081706.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for V3081706 / ARGO-HYTOS
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.