
replaces COMEX H0330DN20, 20 micron, Microglass
Mfr # B1HF0075483
Zoro # G615476426
product price: $113.99
/eaSold in multiples of 2 for $227.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
COMEX
Filter Rating (Microns)
20
Filter Media
Microglass
Outside Dia.
3.563 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075483
Zoro #
G615476426
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.563 in
Length
6.38 in
Details
Replaces OEM Brand
COMEX
Replaces OEM Part
H0330DN20
Filter Rating (Microns)
20
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0137972 is a quality replacement for COMEX / H0330DN20.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for H0330DN20 / COMEX
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.