Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

replaces COMEX M0011DN6, 5 micron, Microglass

  • Mfr # B1HF0026623

  • Zoro # G615472626


product price: $63.45
/ea
Sold in multiples of 4 for $253.80

Key Features

Replaces OEM Brand
COMEX
Filter Rating (Microns)
5
Filter Media
Microglass
Application
Filtration
Outside Dia.
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026623
Zoro #
G615472626
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.85 in
Length
9.68 in

Details

Replaces OEM Brand
COMEX
Replaces OEM Part
M0011DN6
Filter Rating (Microns)
5
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0137406 is a quality replacement for COMEX / M0011DN6.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for M0011DN6 / COMEX
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.