Shop BETA 1 FILTERS
See all product information
Create Account
replaces EPPENSTEINER 2140K3P, 3 micron, Microglass
- Mfr # B1HF0056245
- Zoro # G215462478
product price:
$
92.49
/ea
Sold in multiples of 2 for $184.98
Key Features
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
2140K3P
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0056245
- Zoro #
- G215462478
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 5.98 in
- Outside Dia.
- 2.913 in
Details
- Replaces OEM Brand
- EPPENSTEINER
- Replaces OEM Part
- 2140K3P
- Filter Rating (Microns)
- 3
- Filter Media
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0056271 is a quality replacement for EPPENSTEINER / 2140K3P.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 2140K3P / EPPENSTEINER
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.