Zoro Homepage

replaces EPPENSTEINER 218H6LLP, 5 micron, Microglass

  • Mfr # B1HF0056406

  • Zoro # G415462926


product price: $69.19
/ea
Sold in multiples of 2 for $138.38

Key Features

Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
218H6LLP
Filter Rating (Microns)
5
Filter Media
Microglass
Length
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0056406
Zoro #
G415462926
UPC #
-
Country of Origin
Italy

Dimensions

Length
2.09 in
Outside Dia.
1.693 in

Details

Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
218H6LLP
Filter Rating (Microns)
5
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0056405 is a quality replacement for EPPENSTEINER / 218H6LLP.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 218H6LLP / EPPENSTEINER
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.