Shop BETA 1 FILTERS
See all product information
Create Account
replaces FAI FILTRI CFRN0250A06NA, 5 micron, Microglass
- Mfr # B1HF0073103
- Zoro # G615480096
product price:
$
178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Rating (Microns)
5
Filter Media
Microglass
Length
9.84 in
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0073103
- Zoro #
- G615480096
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 9.84 in
- Outside Dia.
- 4.33 in
Details
- Replaces OEM Brand
- FAI FILTRI
- Replaces OEM Part
- CFRN0250A06NA
- Filter Rating (Microns)
- 5
- Filter Media
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0139962 is a quality replacement for FAI FILTRI / CFRN0250A06NA.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for CFRN0250A06NA / FAI FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.