replaces FAI FILTRI F25A25M, 20 micron, Microglass

  • Mfr # B1HF0091838

  • Zoro # G215478189


product price:  $81.45
/ea
Sold in multiples of 2 for $162.90

Key Features

Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
F25A25M
Filter Rating (Microns)
20
Filter Media
Microglass
Length
5.71 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0091838
Zoro #
G215478189
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.71 in
Outside Dia.
5.118 in

Details

Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
F25A25M
Filter Rating (Microns)
20
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0138743 is a quality replacement for FAI FILTRI / F25A25M.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for F25A25M / FAI FILTRI
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.