
replaces FAI FILTRI R1001A03A, 3 micron, Microglass
Mfr # B1HF0086393
Zoro # G315477877
product price: $56.55
/ea
Sold in multiples of 4 for $226.20
Key Features
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
R1001A03A
Filter Rating (Microns)
3
Filter Media
Microglass
Length
4.13 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B1HF0086393
Zoro #
G315477877
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.13 in
Outside Dia.
2.835 in
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
R1001A03A
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0138844 is a quality replacement for FAI FILTRI / R1001A03A.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for R1001A03A / FAI FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.