replaces FILTRATION GROUP 852125MICVST25, 25 micron, Cellulose

  • Mfr # B1HF0026804

  • Zoro # G615460081


product price:  $34.35
/ea
Sold in multiples of 4 for $137.40

Key Features

Replaces OEM Brand
FILTRATION GROUP
Filter Rating (Microns)
25
Filter Media
Cellulose
Outside Dia.
1.654 in
Length
3.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026804
Zoro #
G615460081
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.654 in
Length
3.39 in

Details

Replaces OEM Brand
FILTRATION GROUP
Replaces OEM Part
852125MICVST25
Filter Rating (Microns)
25
Filter Media
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0027962 is a quality replacement for FILTRATION GROUP / 852125MICVST25.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 852125MICVST25 / FILTRATION GROUP
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.