
replaces FILTRATION GROUP PI24100DNSMX16, 15 micron, Microglass
Mfr # B1HF0120357
Zoro # G415475247
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTRATION GROUP
Filter Rating (Microns)
15
Filter Media
Microglass
Length
24.72 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0120357
Zoro #
G415475247
UPC #
-
Country of Origin
Italy
Dimensions
Length
24.72 in
Outside Dia.
3.937 in
Details
Replaces OEM Brand
FILTRATION GROUP
Replaces OEM Part
PI24100DNSMX16
Filter Rating (Microns)
15
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0120433 is a quality replacement for FILTRATION GROUP / PI24100DNSMX16.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for PI24100DNSMX16 / FILTRATION GROUP
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.