replaces FILTREC DHD75G15B, 15 micron, Microglass

  • Mfr # B1HF0078351

  • Zoro # G115467665


product price:  $73.99
/ea
Sold in multiples of 2 for $147.98

Key Features

Replaces OEM Brand
FILTREC
Replaces OEM Part
DHD75G15B
Filter Rating (Microns)
15
Filter Media
Microglass
Outside Dia.
2.217 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0078351
Zoro #
G115467665
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.217 in
Length
6.69 in

Details

Replaces OEM Brand
FILTREC
Replaces OEM Part
DHD75G15B
Filter Rating (Microns)
15
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0078351 is a quality replacement for FILTREC / DHD75G15B.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for DHD75G15B / FILTREC
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.