
replaces FILTREC DVD218K05B, 5 micron, Cellulose
Mfr # B1HF0056437
Zoro # G415462681
product price: $68.35
/ea
Sold in multiples of 2 for $136.70
Key Features
Replaces OEM Brand
FILTREC
Filter Rating (Microns)
5
Filter Media
Cellulose
Outside Dia.
1.693 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0056437
Zoro #
G415462681
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.693 in
Length
2.09 in
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
DVD218K05B
Filter Rating (Microns)
5
Filter Media
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0056437 is a quality replacement for FILTREC / DVD218K05B.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for DVD218K05B / FILTREC
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.