
replaces FILTREC DVD232E03B, 3 micron, Microglass
Mfr # B1HF0056594
Zoro # G115464558
product price: $65.75
/ea
Sold in multiples of 2 for $131.50
Key Features
Replaces OEM Brand
FILTREC
Replaces OEM Part
DVD232E03B
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0056594
Zoro #
G115464558
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.27 in
Outside Dia.
1.693 in
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
DVD232E03B
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0056594 is a quality replacement for FILTREC / DVD232E03B.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for DVD232E03B / FILTREC
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.