
replaces FILTREC OLD PN DHD110E20B, 20 micron, Microglass
Mfr # B1HF0075529
Zoro # G115461199
product price: $54.69
/ea
Sold in multiples of 4 for $218.76
Key Features
Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
DHD110E20B
Filter Rating (Microns)
20
Filter Media
Microglass
Outside Dia.
1.85 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B1HF0075529
Zoro #
G115461199
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.85 in
Length
6.02 in
Details
Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
DHD110E20B
Filter Rating (Microns)
20
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0077200 is a quality replacement for FILTREC OLD PN / DHD110E20B.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for DHD110E20B / FILTREC OLD PN
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.