replaces FILTREC OLD PN RHR60G05B5, 5 micron, Microglass

  • Mfr # B1HF0103030

  • Zoro # G415472376


product price:  $68.35
/ea
Sold in multiples of 2 for $136.70

Key Features

Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
RHR60G05B5
Filter Rating (Microns)
5
Filter Media
Microglass
Outside Dia.
2.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0103030
Zoro #
G415472376
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.047 in
Length
3.94 in

Details

Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
RHR60G05B5
Filter Rating (Microns)
5
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0103029 is a quality replacement for FILTREC OLD PN / RHR60G05B5.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for RHR60G05B5 / FILTREC OLD PN
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.