replaces FILTREC OLD PN RHR950G15B2, 15 micron, Microglass

  • Mfr # B1HF0103547

  • Zoro # G615473432


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTREC OLD PN
Filter Rating (Microns)
15
Filter Media
Microglass
Application
Filtration
Length
14.29 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0103547
Zoro #
G615473432
UPC #
-
Country of Origin
Italy

Dimensions

Length
14.29 in
Outside Dia.
5.65 in

Details

Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
RHR950G15B2
Filter Rating (Microns)
15
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0103546 is a quality replacement for FILTREC OLD PN / RHR950G15B2.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for RHR950G15B2 / FILTREC OLD PN
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.