replaces FILTREC R422G01, 1 micron, Microglass

  • Mfr # B1HF0042362

  • Zoro # G615460371


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTREC
Replaces OEM Part
R422G01
Filter Rating (Microns)
1
Filter Media
Microglass
Outside Dia.
3.386 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0042362
Zoro #
G615460371
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.386 in
Length
12.87 in

Details

Replaces OEM Brand
FILTREC
Replaces OEM Part
R422G01
Filter Rating (Microns)
1
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0042362 is a quality replacement for FILTREC / R422G01.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for R422G01 / FILTREC
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.