
replaces FILTREC R721T200, 200 micron, Wire Mesh
Mfr # B1HF0086898
Zoro # G415473113
product price: $93.45
/ea
Sold in multiples of 2 for $186.90
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Rating (Microns)
200
Filter Media
Wire Mesh
Outside Dia.
4.173 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0086898
Zoro #
G415473113
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.173 in
Length
10.24 in
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
R721T200
Filter Rating (Microns)
200
Filter Media
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0086898 is a quality replacement for FILTREC / R721T200.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for R721T200 / FILTREC
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.