
Shop BETA 1 FILTERS
See all product information
replaces FILTREC RHR1300GW03B0AB1, 3 micron, Microglass/Water Removal
Mfr # B1HF0100859
Zoro # G315477297
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Rating (Microns)
3
Filter Media
Microglass/Water Removal
Length
19.02 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B1HF0100859
Zoro #
G315477297
UPC #
-
Country of Origin
Italy
Dimensions
Length
19.02 in
Outside Dia.
5.65 in
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
RHR1300GW03B0AB1
Filter Rating (Microns)
3
Filter Media
Microglass/Water Removal
Application
Filtration
Description
Beta 1 Filters B1HF0100859 is a quality replacement for FILTREC / RHR1300GW03B0AB1.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for RHR1300GW03B0AB1 / FILTREC
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.