replaces HONAN CRANE 818M1, 25 micron, Cellulose

  • Mfr # B1HF0038900

  • Zoro # G615459580


product price:  $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
HONAN CRANE
Filter Rating (Microns)
25
Filter Media
Cellulose
Application
Filtration
Outside Dia.
6.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0038900
Zoro #
G615459580
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
6.083 in
Length
17.99 in

Details

Replaces OEM Brand
HONAN CRANE
Replaces OEM Part
818M1
Filter Rating (Microns)
25
Filter Media
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0039818 is a quality replacement for HONAN CRANE / 818M1.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 818M1 / HONAN CRANE
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.