Shop BETA 1 FILTERS
See all product information
Create Account
replaces HY-PRO HP50L163MB, 3 micron, Microglass
- Mfr # B1HF0132922
- Zoro # G915479608
product price:
$
166.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP50L163MB
Filter Rating (Microns)
3
Filter Media
Microglass
Length
17.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0132922
- Zoro #
- G915479608
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 17.05 in
- Outside Dia.
- 3.071 in
Details
- Replaces OEM Brand
- HY-PRO
- Replaces OEM Part
- HP50L163MB
- Filter Rating (Microns)
- 3
- Filter Media
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0133742 is a quality replacement for HY-PRO / HP50L163MB.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for HP50L163MB / HY-PRO
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.