
replaces HYDAC/HYCON 0030D003BN4HC, 3 micron, Microglass
Mfr # B1HF0075424
Zoro # G415470839
product price: $51.75
/eaSold in multiples of 4 for $207.00
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0030D003BN4HC
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075424
Zoro #
G415470839
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.378 in
Length
3.66 in
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0030D003BN4HC
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0025229 is a quality replacement for HYDAC/HYCON / 0030D003BN4HC.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 0030D003BN4HC / HYDAC/HYCON
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.