Shop BETA 1 FILTERS
See all product information
Create Account
replaces HYDAC/HYCON 0060D003BH4HC, 3 micron, Microglass
- Mfr # B1HF0075505
- Zoro # G615459184
product price:
$
92.49
/ea
Sold in multiples of 2 for
$184.98
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0060D003BH4HC
Filter Rating (Microns)
3
Filter Media
Microglass
Length
3.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0075505
- Zoro #
- G615459184
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- HYDAC/HYCON
- Replaces OEM Part
- 0060D003BH4HC
- Filter Rating (Microns)
- 3
- Filter Media
- Microglass
- Application
- Filtration
Dimensions
- Length
- 3.31 in
- Outside Dia.
- 1.85 in
Description
Beta 1 Filters B1HF0025255 is a quality replacement for HYDAC/HYCON / 0060D003BH4HC.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 0060D003BH4HC / HYDAC/HYCON
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.