Shop BETA 1 FILTERS
See all product information
Create Account
replaces HYDAC/HYCON 0095D003ON, 3 micron, Microglass
- Mfr # B1HF0078386
- Zoro # G115467641
product price:
$
75.85
/ea
Sold in multiples of 2 for
$151.70
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0095D003ON
Filter Rating (Microns)
3
Filter Media
Microglass
Outside Dia.
2.217 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0078386
- Zoro #
- G115467641
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 2.217 in
- Length
- 8.27 in
Details
- Replaces OEM Brand
- HYDAC/HYCON
- Replaces OEM Part
- 0095D003ON
- Filter Rating (Microns)
- 3
- Filter Media
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0078392 is a quality replacement for HYDAC/HYCON / 0095D003ON.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 0095D003ON / HYDAC/HYCON
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.