
replaces HYDAC/HYCON 0330D100WHCW, 100 micron, Wire Mesh
Mfr # B1HF0077595
Zoro # G615465154
product price: $162.99
/eaSold in multiples of 2 for $325.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Filter Rating (Microns)
100
Filter Media
Wire Mesh
Outside Dia.
3.563 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0077595
Zoro #
G615465154
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.563 in
Length
6.38 in
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0330D100WHCW
Filter Rating (Microns)
100
Filter Media
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0080411 is a quality replacement for HYDAC/HYCON / 0330D100WHCW.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 0330D100WHCW / HYDAC/HYCON
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.