Shop BETA 1 FILTERS
See all product information
Create Account
replaces HYDAC/HYCON 2700R003ONPOKB, 5 micron, Synthetic Polyester
- Mfr # B1HF0112163
- Zoro # G815474659
product price:
$
1,029.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
2700R003ONPOKB
Filter Rating (Microns)
5
Filter Media
Synthetic Polyester
Outside Dia.
8.819 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0112163
- Zoro #
- G815474659
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- HYDAC/HYCON
- Replaces OEM Part
- 2700R003ONPOKB
- Filter Rating (Microns)
- 5
- Filter Media
- Synthetic Polyester
- Application
- Filtration
Dimensions
- Outside Dia.
- 8.819 in
- Length
- 18.96 in
Description
Beta 1 Filters B1HF0112162 is a quality replacement for HYDAC/HYCON / 2700R003ONPOKB.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 2700R003ONPOKB / HYDAC/HYCON
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.