Shop BETA 1 FILTERS
See all product information
Create Account
replaces INTERNORMEN 01NL40080G30EP, 80 micron, Wire Mesh
- Mfr # B1HF0121254
- Zoro # G015480931
product price:
$
178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
INTERNORMEN
Filter Rating (Microns)
80
Filter Media
Wire Mesh
Length
15.63 in
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0121254
- Zoro #
- G015480931
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 15.63 in
- Outside Dia.
- 3.071 in
Details
- Replaces OEM Brand
- INTERNORMEN
- Replaces OEM Part
- 01NL40080G30EP
- Filter Rating (Microns)
- 80
- Filter Media
- Wire Mesh
- Application
- Filtration
Description
Beta 1 Filters B1HF0121711 is a quality replacement for INTERNORMEN / 01NL40080G30EP.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 01NL40080G30EP / INTERNORMEN
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.