
replaces KELTEC KL445020, 15 micron, Cellulose
Mfr # B1HF0186864
Zoro # G715476104
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
KELTEC
Replaces OEM Part
KL445020
Filter Rating (Microns)
15
Filter Media
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186864
Zoro #
G715476104
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
5 in
Length
14.5 in
Details
Replaces OEM Brand
KELTEC
Replaces OEM Part
KL445020
Filter Rating (Microns)
15
Filter Media
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0186864 is a quality replacement for KELTEC / KL445020.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for KL445020 / KELTEC
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.